Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Angle Rotors

Catalog No. p-7184941 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
12 x 15 mL
30 x 1.5/2.0 mL
30 x 15 mL
6 x 50 mL
For Use With (Equipment):
Frontier 5000 Series Multi Centrifuge
Frontier 5000 Series Multi Pro Centrifuges
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity For Use With (Equipment)
02-106-1059 30 x 15 mL Frontier 5000 Series Multi Pro Centrifuges
02-106-1057 30 x 1.5/2.0 mL Frontier 5000 Series Multi Pro Centrifuges
02-106-1060 6 x 50 mL Frontier 5000 Series Multi Pro Centrifuges
02-106-1058 12 x 15 mL Frontier 5000 Series Multi Pro Centrifuges
02-106-1052 12 x 15 mL Frontier 5000 Series Multi Centrifuge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-106-1059 Supplier OHAUS™ Supplier No. 30314832
Only null left
Add to Cart
Add to Cart

OHAUS™ Angle Rotors for use with Frontier 5000 Series Centrifuges

  • Angle Rotors are available in a variety of different sizes
  • For use with Frontier 5000 Series Centrifuge
TRUSTED_SUSTAINABILITY

Specifications

Description Angle Rotor
Material Polypropylene
Type RB-FA/ID
Capacity 30 x 15 mL
Max. RCF 2,830 x g
Max. Speed 4,500 rpm
Net Weight 3.260 kg
For Use With (Equipment) Frontier 5000 Series Multi Pro Centrifuges
Angle 35°
Biocontainment Yes, when used with biocontainment lids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.