Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Angle Rotors

Catalog No. 021061053 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
02-106-1053 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1053 Supplier OHAUS™ Supplier No. 30130878
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Angle Rotors for use with Frontier 5000 Series Centrifuges

  • Angle Rotors are available in a variety of different sizes
  • For use with Frontier 5000 Series Centrifuge
TRUSTED_SUSTAINABILITY

Specifications

Description Angle Rotor
Material Polypropylene
Type Round/Conical Bottom
Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Net Weight 1.460 kg
For Use With (Equipment) Frontier 5000 Series Multi Centrifuge
Angle 40°
Includes Angle rotor 6 x 50mL
Biocontainment Yes, when used with biocontainment lids
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.