Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Angled Blade Hoe with Fiberglass Handle
SDP

Catalog No. 19173927 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
55 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-173-927 55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-927 Supplier Ampco Supplier No. H110FG
Add to Cart
Add to Cart

Non-sparking, non-magnetic angled blade hoe with fiberglass handle for planting or mixing.

  • Metric width of blade tip: 200 mm
  • Metric length: 1400 mm
  • Metric weight: 1495 g
  • English width of blade tip: 7 and 3/4 in.
  • English length: 55 in.
  • English weight: 3.30 lb.
  • Please see image for additional information regarding measurements

Specifications

Product Type Planters' Hoe
Length (English) 55 in.
Includes Hoe with Blade and Handle
Length (English) Blade 7 -3/4 in.
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.