Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Solution IIB - Aniline Oil 2.3% Aqueous

Catalog No. ES7163
Change view
Click to view available options
Quantity:
1 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES7163 1 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ES7163 Supplier ENG Scientific Supplier No. 7163
Add to Cart
Add to Cart

Solution IIB - Aniline Oil 2.3% Aqueous for pneumocystis carinii in smears of sputum, transtracheal aspirates, and bronchial washings.

  • Solution I - Eosin Y, 1% Aqueous
  • Solution IIA - Crystal VioletSolution IIB - Aniline Oil 2.3% Aqueous
  • Solution III - Grams Iodine
  • Solution IV - Aniline Oil/Xylene
  • Solution V - Xylene
  • This stain kit is useful in demonstrating Pneumocystis carinii in smears of sputum, transtracheal aspirates, and bronchial washings, however, lung biopsy specimens obtained by percutaneous needle aspiration provide a better opportunity for diagnosis.
  • Tissue sections and imprints may also be used.
  • Prior to staining, imprints and smears must be air-dried and fixed in methanol.
  • Contents: Eosin Y, Crystal Violet, Ethanol, Aniline Oil, Iodine, Potassium Iodide, Xylene
  • These solutions are made from certified dyes (when applicable.
  • For Gram-Weigart Stain Kit

Specifications

Chemical Name or Material Aniline Oil, 2.3%
Name Note For microbiology
Packaging Bottle
Quantity 1 x 250 mL

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.