Learn More
MSC AbilityOne SKILCRAFT Floor Pad, Animal Hair, Burnishing, 14 in, Gray
Supplier: MSC 89461123
These high-speed floor pads, crafted from curled animal hair, are designed for use with rotary disk floor maintenance machines. Each pad is 1 inch thick, washable, and suitable for machines operating up to 2500 rpm. They effectively restore and intensify the natural shine of floor finishes.
- Made from curled animal hair.
- Designed for burnishing on rotary disk floor maintenance machines.
- Measures 14 inch diameter.
- Gray color.
- One inch thick.
- Compatible with machines up to 2500 rpm.
- Packaged with 5 pads per box.
- Manufactured in the U.S.A.
- Compliant with the U.S. Trade Agreement Act (TAA).
- Restores and intensifies the natural shine of floor finishes.
- Repairs floor finishes, bringing out the original shine.
- Built for high-speed friction.
- Suitable for various floor finishes.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.