Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rotano Animal Handling Elbow Length Catch Glove™

Catalog No. 17116017
Encompass
Change view
Click to view available options
Hand:
Right
Specific
Quantity:
10 Pairs/Cs.
20 Gloves/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Hand Quantity
17-116-017 Specific 10 Pairs/Cs.
17-116-015 Right 20 Gloves/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-116-017 Supplier Rotano Supplier No. NBAHOFAPR10
Only null left
Add to Cart
Add to Cart

Premium grade suede split leather gloves offer protection against bites, scratches, and lacerations when handling medium-sized primates. Designed for trained professionals working in Lab Animal Research (LAR) facilities.

  • Protects against bites, scratches, and lacerations when working with medium-sized primates
  • Premium grade suede leather for dexterity, flexibility, and bite protection
  • Full grain hide on the sleeve provides scratch resistance
  • Fleeced poly cotton liner for added insulation, sweat absorption, and comfort
  • Reinforced double layer on thumb and palm for added protection
  • High strength seam construction for additional strength and durability
  • Elbow length design prevents sleeve roll down
  • Exceeds test method EN388: 2016 + A1:2018 6.5 Puncture Resistance levels

Specifications

Certifications/Compliance (Europe) EN 388:2016 + A1:2018 6.5 Puncture Resistance: Performance Level 4 (Highest Level)
Cuff Material Full Grain, Scratch Resistant Hide
Color Gray
Grade Premium
Hand Specific
Latex Free Yes
Material Suede Leather
Palm Thickness (Metric) 1.4 to 1.6 mm
Product Type Animal Handling Gloves
Size Universal
For Use With (Application) Protection Against Bites, Scratches, Punctures, and Lacerations When Handling Medium-Sized Primates
Glove Cuff Color Black
Glove Cuff Style Gauntlet
Liner Material Fleeced Polycotton
Quantity 10 Pairs/Cs.
Series NBAH-OFA
Thumb Style Keystone
Length (English) 20.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.