Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roylco™ Animal X-Rays
SDPSCI_ED

Catalog No. S40797
Change view
Click to view available options
Dimensions (L x W):
up to 8 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S40797 up to 8 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S40797 Supplier Roylco™ Supplier No. R5910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Roylco™ Animal X-Rays printed on clear, heavy-duty plastic

  • Study similarities and differences between animals
  • Examine real x-rays
  • Mammals, reptiles, fish, amphibians and birds
  • Includes: 14 x-rays, 14 matching picture cards, up to 8 x 10 in. (10 x 25 cm) and teacher guide

Specifications

Color Transparent/Black
Dimensions (L x W) up to 8 x 10 in.
For Use With (Equipment) Light source
Height (Metric) 28.58 cm
Includes 14 X-rays, 14 matching picture cards, guide
Length (Metric) 0.97 cm
Material Vinyl
Weight (English) 12.7 oz.
Width (Metric) 21.92 cm
Product Type X-rays
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.