Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Annunciator Wire
SCI_ED

Catalog No. S48165
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Inside:
0.04 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inside
S48165 0.04 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S48165 Supplier Arcor Electronic Company Supplier No. 18B
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plastic-covered wire used for signaling.

  • 18-gauge bell wire
  • 1 lb. (0.45kg) spool
  • Approximately 163 ft. (49m)

Specifications

Product Type Annunciator Wire
Length (English) 163 ft.
Length (Metric) 49 m
Diameter (English) Inside 0.04 in.
Diameter (Metric) Inside 0.102 cm
For Use With (Application) Busbar crafts, metal finishers' hanging wire and grounding applications
Gauge 18 ga
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.