Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ansell HyFlex 11-423, A2 Cut, 13 ga, Medium, 1 Pair

Catalog No. 5000686478
Encompass

The HyFlex™ 11-423 industrial gloves are designed for high-performance applications, offering heat, cut, puncture, and abrasion resistance. Featuring a breathable foam nitrile coating and high-visibility yellow color, these gloves provide enhanced grip and safety in demanding work environments.

  • Cut protection: A2/ EN ISO B for entry-level tasks
  • High visibility: yellow color boosts visibility, enhancing hand visibility in low-light conditions
  • Heat contact performance: resists heat up to 100°C (212°F) for handling warm components
  • Increased convenience: vend packs enable easy access and re-application
  • Contaminant-free: silicone-free to help prevent transfer before painting
  • Improved durability: meets EN and ANSI/ISEA 105-2024 ABRASION LEVEL 4 standards
  • Enhanced grip: foam nitrile coating contributes to better grip

Catalog No. 50-006-86478 Supplier MSC Supplier No. 48296511
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HyFlex™ 11-423 industrial gloves are designed for high-performance applications, offering heat, cut, puncture, and abrasion resistance. Featuring a breathable foam nitrile coating and high-visibility yellow color, these gloves provide enhanced grip and safety in demanding work environments.

  • Cut protection: A2/ EN ISO B for entry-level tasks
  • High visibility: yellow color boosts visibility, enhancing hand visibility in low-light conditions
  • Heat contact performance: resists heat up to 100°C (212°F) for handling warm components
  • Increased convenience: vend packs enable easy access and re-application
  • Contaminant-free: silicone-free to help prevent transfer before painting
  • Improved durability: meets EN and ANSI/ISEA 105-2024 ABRASION LEVEL 4 standards
  • Enhanced grip: foam nitrile coating contributes to better grip

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.