Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ansell HyFlex 11-423 Gloves, Cut A2, X-Large, 1 Pair

Catalog No. 5000677465
Encompass

These Ansell HyFlex® 11-423 gloves are designed to provide cut, puncture, and abrasion resistance. They feature a waterbased polyurethane palm coating on a high-visibility yellow polyamide and fiberglass knit, offering protection and comfort for various applications.

  • Glove type: Cut, puncture and abrasion-resistant
  • Coating coverage: Palm
  • Coating color: Gray
  • Color: High-visibility yellow
  • Cuff style: Knit
  • Manufactured from recycled materials
  • Coating material: Waterbased polyurethane
  • ANSI/ISEA Cut Resistance Level: A2
  • Primary material: Fiberglass and polyamide
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Glove size: X-Large (numeric size 10)
  • ANSI/ISEA Puncture Resistance Level: 4
  • Gauge: 13
  • EN 388 Rating: 4X32B
  • Country of origin: Portugal

Catalog No. 50-006-77465 Supplier MSC Supplier No. 31862071
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Ansell HyFlex® 11-423 gloves are designed to provide cut, puncture, and abrasion resistance. They feature a waterbased polyurethane palm coating on a high-visibility yellow polyamide and fiberglass knit, offering protection and comfort for various applications.

  • Glove type: Cut, puncture and abrasion-resistant
  • Coating coverage: Palm
  • Coating color: Gray
  • Color: High-visibility yellow
  • Cuff style: Knit
  • Manufactured from recycled materials
  • Coating material: Waterbased polyurethane
  • ANSI/ISEA Cut Resistance Level: A2
  • Primary material: Fiberglass and polyamide
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Glove size: X-Large (numeric size 10)
  • ANSI/ISEA Puncture Resistance Level: 4
  • Gauge: 13
  • EN 388 Rating: 4X32B
  • Country of origin: Portugal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.