Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ansell Medical Exam Gloves, Latex, Powder-Free, Size Small, 1000/Case

Catalog No. 5000766428
Encompass

The MICROFLEX™ Evolution One™ EV-2050 is a latex medical exam glove designed for comfort during extended wear and reliable protection. It features a fully textured surface for a secure grip and is suitable for various food handling applications. This product contains natural rubber latex, which may cause allergic reactions.

  • Soft latex provides comfort during extended wear
  • Fully textured surface for a secure grip
  • Suitable for food handling applications
  • Material: natural rubber latex
  • Finger thickness: 0.15 mm (5.9 mil)
  • Palm thickness: 0.14 mm (5.5 mil)
  • Freedom from holes (Inspection Level I): 1.5 AQL
  • Powder-free with a beaded cuff
  • Packaged: 100 gloves per dispenser, 10 dispensers per case

Catalog No. 50-007-66428 Supplier MSC Supplier No. 87663126
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The MICROFLEX™ Evolution One™ EV-2050 is a latex medical exam glove designed for comfort during extended wear and reliable protection. It features a fully textured surface for a secure grip and is suitable for various food handling applications. This product contains natural rubber latex, which may cause allergic reactions.

  • Soft latex provides comfort during extended wear
  • Fully textured surface for a secure grip
  • Suitable for food handling applications
  • Material: natural rubber latex
  • Finger thickness: 0.15 mm (5.9 mil)
  • Palm thickness: 0.14 mm (5.5 mil)
  • Freedom from holes (Inspection Level I): 1.5 AQL
  • Powder-free with a beaded cuff
  • Packaged: 100 gloves per dispenser, 10 dispensers per case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.