Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Sign: NO STEPS

Catalog No. 19112846 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 10 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-846 14 x 10 in.
19-112-845 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-846 Supplier Brady™ Supplier No. 144723

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Improve workplace safety with non-adhesive mounted signage. The Brady™ No Steps ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Aluminum construction is abrasion-resistant and chemical-resistant
  • Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
  • Corner holes provide easy mounting solutions in a variety of environments

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.035 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 14 x 10 in.
Displayed Text NO STEPS
Color Yellow on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.