Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Anti-rust Weapon Storage Bags
SDP

Catalog No. 22446238 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
4 x 6 in.
6 x 8 in.
9 x 12 in.
12 x 12 in.
12 x 18 in.
18 x 24 in.
24 x 36 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-238 9 x 12 in.
22-446-225 4 x 6 in.
22-446-237 6 x 8 in.
22-446-211 12 x 12 in.
22-446-234 12 x 18 in.
22-446-235 18 x 24 in.
22-446-236 24 x 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-446-238 Supplier Mopec Supplier No. FS047
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect valuable firearms and blades with a Heavy-duty design suitable for Long-term storage

  • Made from Heat-sealable material where each bag emits an odorless, invisible, and non-toxic vapor that actively prevents oxidation on ferrous metal surfaces.
  • Protects weapons during Long-term storage
  • Vapors emitted does not stick to or damage weapons
  • Features a Heavy-duty construction.
  • Designed to be heat sealable.
  • Features an Anti-rust design.
  • 4 mm thick polybag
  • Available in 7 sizes

Specifications

Dimensions (L x W) 9 x 12 in.
Product Type Evidence Bag
Color Transparent with Yellow Back
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.