Learn More
Valutek™ Nanotek PE Coated Polypropylene Anti-Skid Boot Covers
Description
- Clean, low-linting, and latex-free fabric
- Non-skid PVC sole provides protection against wet and smooth surfaces
- Coefficient of friction
Specifications
Specifications
| Size | Large |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Polyethylene |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Embossed PVC |
| Packaging Quantity | 200/Cs. |
| Packaging Type | 20/Bag, 10 Bags/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.