Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Anti-Skid Tape Cleat - Grit-Coated Polyester, Reflective Stripe, Black

Catalog No. 19103785 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-785 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-785 Supplier Brady™ Supplier No. 78161
  • $335.00
    $210.65 / Pack of 24

    Save $124.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grit-Coated Polyester Tape (B-916) from Brady™ is specifically formulated to provide traction on steps, slick floors and egress pathways.

  • This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive
  • Excellent chemical, oil and water resistance
  • Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas
  • Performs in temperatures ranging from -40°F to 158°F (-40°C to 70°C)
  • Apply at 50°F (10°C) or higher

Specifications

Color Black
Thickness 0.026 in.
Packaging Quantity 24 Pk.
Width (English) 6 in.
Width (Metric) 154.94 mm
Certifications/Compliance ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22
Displayed Text Blank
Length (English) 24 in.
Material Polyester
Type Anti-Skid Tape
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.