Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Anti-Stat P.O.P.™ Vinyl Work Surface
GREENER_CHOICE

Catalog No. 19086187 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
30 in.
3 ft.
Width (English):
40 ft.
60 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-187 30 in. 40 ft.
19-086-188 3 ft. 40 ft.
19-086-189 3 ft. 60 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-086-187 Supplier NOTRAX™ Supplier No. 827R3040BU
Add to Cart
Add to Cart

Anti-Stat P.O.P.™ is a vinyl work surface that dissipates static from conductive items placed on it

  • Protects table and keeps sensitive components safe from damaging static shocks
  • Smooth top surface is abrasion resistant and easy to wipe clean
  • ESD Static Dissipative
  • Meets EOS/ESD-S4, measured resistance for work surfaces RG 107 Ω 10 and RP 108 Ω
  • Electrostatic charge (walking test), meets ISO6356 and EN1815
  • Grounding cord available, not required

Specifications

Dimensions (L x W) 30 in. x 40 ft.
Length (English) 30 in.
Color Blue
Width (English) 40 ft.
Quantity 1 Ea.
Thickness (English) 1/4 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.