Learn More
Valutek™ Anti-Static Nitrile Finger Cots
Description
- Constructed from 100% clean, synthetic nitrile polymer
- Free of allergy-causing rubber latex, fillers, and silicones
- Finger cots are inherently static dissipative and suitable for ESD-sensitive components
- Recommended for use in a cleanroom Class 100-1000 (ISO 5-6) critical environment
- Ideal for handling Class II ESD sensitive devices with thresholds above 100 V
- Tested and manufactured in ISO-compliant facilities under strict processes to ensure product specifications
Specifications
Specifications
| Cleanroom Class | Class 100-1000 (ISO 5-6) |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Acrylonitrile Butadiene |
| Powdered | Powder Free |
| Product Type | ESD Finger Cot |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.