Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Anti-Static Weigh Boats
GREENER_CHOICE

Catalog No. 01677189
Change view
Click to view available options
Capacity (Metric):
10 mL
85 mL
280 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-677-189 10 mL
01-677-176 85 mL
01-677-177 280 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-677-189 Supplier Heathrow Scientific Supplier No. HS1420AA
Add to Cart
Add to Cart

Ensures accurate sample measurements of liquids, granules, and powders

  • Anti-static weighing boats with smooth, flat surfaces and easy-pour spouts for precise sample handling
  • Rounded corners allow effortless transfer of materials
  • Constructed from durable polystyrene for single-use convenience
  • Available in multiple colors and sizes to suit various applications
  • Choose from white, black, or blue for optimal color contrast
  • Biologically inert and resistant to acids, alcohols, and bases
  • Suitable for use within a temperature range of -10 to +70°C (14 to 158°F)
  • Compatible with microwave moisture analyzers
  • Shallow, wide-bottom design resists tipping
  • Made from 100% virgin anti-static polystyrene
  • Disposable and stackable for easy storage and cleanup.

Specifications

Bottom Shape Flat
Capacity (Metric) 10 mL
Color White
Material Polystyrene
Shape Square
Sterility Non-sterile
Type Anti-static Weigh Boat
Width (English) 1.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.