Learn More
Description
- Enriched with a natural extract and skin conditioner
- USDA Certified Biobased Product
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SANITARY SEALED™ refill helps prevent contamination
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | Plum |
| Form | Foam |
| For Use With (Equipment) | GOJO™ LTX-12™ Dispenser |
| Quantity | 2/Pk. |
| Size | 1200 mL |
| Volume (Metric) | 1200 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
