Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec Anticon™ Gold StandardWeight™ Wipes

Catalog No. 17018688 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12.5 x 16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-018-688 12.5 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-018-688 Supplier Contec Supplier No. 495356009
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

100% no-run interlock knit polyester wipes with sealed edges

  • Contec's Anticon™ Gold StandardWeight™ wipes are made from 100% continuous filament polyester with a double-knit interlock construction.
  • Anticon Gold StandardWeight uses patented textile technology to achieve superior sorption characteristics.
  • The proprietary sealed edges of these wipes allow for the use of 100% of the wipe for cleaning without the worry of harming surfaces.
  • This lighter weight wipe is ideal for many critical cleaning applications.
  • It works well as a saturated wipe and, when used dry, is excellent for wiping away most particles.

Specifications

Product Type Wipe
Length (English) 12.5 in.
Length (Metric) 318 mm
Width (English) 16 in.
Width (Metric) 406 mm
Material Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 12.5 x 16 in.
For Use With (Application) Cleaning
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.