Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ MicroQuilt Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19168579 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
25 Wipes/Bag, 20 Bags/Cs.
50 Wipes/Bag, 10 Bags/Cs.
50 Wipes/Bag, 20 Bags/Cs.
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Sterility
19-168-579 12 x 12 in. 25 Wipes/Bag, 20 Bags/Cs. Sterile
19-168-576 9 x 9 in. (22.86 x 22.86 cm) 50 Wipes/Bag, 20 Bags/Cs. Non-sterile
19-168-578 12 x 12 in. 50 Wipes/Bag, 10 Bags/Cs. Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-168-579 Supplier Contec™ Supplier No. 495758738
Add to Cart
Add to Cart
This item is not returnable. View return policy

Contec™ Anticon™ MicroQuilt Wipes combine the cleanliness and sorbent capacity of Quiltec™ with the microfiber particle pick-up ability of Anticon™ Gold Sorb.

  • Laminated 2-ply wipes
  • Stronger and more absorbent wipe
  • Quilted pockets between the fabric layers, increase the sorbent capacity
  • Readily releases fluid to a surface when required
  • Unique microfiber polyester yarn
  • Provides superior residue and particle removal even when dry
  • High sorptive capacity and fast absorption rate for superior spill control
  • Good solvent compatibility
  • Ideal for use with a wide range of disinfectants and solutions
  • Sealed edges reduce particle and fiber generation, reducing possibility of contamination

Specifications

Product Type Wipe
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Microfiber
Description Flat stacked
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom applications requiring high sorbent capacity and superior contaminant removal
Packaging Quantity 25 Wipes/Bag, 20 Bags/Cs.
Ply 2-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.