Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ White Magic Cleanroom Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19159253 Shop All Contec Inc. Products
Change view
Click to view available options
Description:
Bulk Packed
White Magic Wipes with P.A.T.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
19-159-253 White Magic Wipes with P.A.T.
19-130-4149 Bulk Packed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-159-253 Supplier Contec™ Supplier No. 493200529
Add to Cart
Add to Cart
This item is not returnable. View return policy

Manufactured from laundered 100% continuous filament polyester interlock fabric that has been chemically modified for superior cleanliness. Contec™ Anticon™ White Magic Cleanroom Wipes are cleanroom laundered, and their low sub-micron particles and fiber counts minimize the risk of contamination.

  • Patented sorbency technology reduces the number of wipes required
  • Exhibit low particle and fiber count while providing an ultra-clean wiping material for critical applications
  • Tested in accordance with the IEST recommend practices for the evaluation of wiping materials for critical environments
  • Recommended for use in ISO Class 4-5 cleanroom environments
  • Available with Particle Attraction Technology (P.A.T.) attracts and traps a higher level of particulates. P.A.T. retains 95% of trapped particles for a dramatically reduced risk of contamination

Compliance

Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Certifications/Compliance ISO Class 4 and 5
Color White
Description White Magic Wipes with P.A.T.
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) ISO Class 4-5 cleanroom environments
Packaging Quantity 150/Bag, 14 Bags/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.