Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Anticon™ White Magic™ Wipes
BIOPHARMAGREENER_CHOICE

Catalog No. 19168533 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-168-533 9 x 9 in.
19-168-534 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-168-533 Supplier Contec™ Supplier No. 495353322
Add to Cart
Add to Cart
This item is not returnable. View return policy

Anticon™ White Magic™ Wipes are made from 100% continuous filament polyester with an interlock construction and excellent sorbency capacity. Exhibit low particle and fiber counts and provides ultra-clean wiping for critical applications.

  • Low sub-micron particles and fiber count
  • Patented sorbency technology
  • Gamma irradiated to a Sterility Assurance Level of 10-6 SAL
  • Minimizes the risk of contamination
  • Reduces the number of wipes required
  • Ideal for applications that require high sorbency
  • Eliminates the introduction of biological contamination

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit
Disposable Single-use
Description Half fold
Edges Laser cut
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Process tools and other equipment
Packaging Quantity 20/Bag, 48 Bags/Cs.
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.