Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PROVON™ Antimicrobial Foam Handwash with 2% CHG
SDP

Catalog No. 19044102 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-044-102 1200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-044-102 Supplier PROVON™ Supplier No. 192202
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly effective antimicrobial handwash that’s tough on germs and gentle on hands.

  • Refill for PROVON™ LTX-12™ Dispenser
  • As mild as the top selling non-antimicrobial handwash
  • Idea as both a healthcare personnel handwash and as a surgical scrub for healthcare
  • Fragrance-free, dye-free formulation
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Cleanser
Color Orange
Form Foam
Size 1200 mL
Volume (Metric) 1200 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.