Learn More
Marketlab Antimicrobial Gooseneck Safety Shield
Description
- Dependable and Bendable Antimicrobial Splash Protection
- Acrylic shield is protected from microorganism growth with AMGARD™ silver ion antimicrobial technology
- Helps reduce degradation, provides additional surface protection between cleanings, and is active for life of the product
- 12 x 8.5 in. shield is made of scratch-resistant, chemical-resistant acrylic
- 14 in. gooseneck arm allows movement for positioning
- Choose magnet or clamp mount
- The AMGARD™ silver ion technology built into the acrylic helps reduce degradation and microbial growth
- The result is a longer-lasting shield that maintains its clear field of vision
- Designed to keep your work surface clear, these safety shields are available with your choice of mounting mechanism-magnet or clamp
Specifications
Specifications
| Dimensions (L x W) | 12 x 8.5 in. |
| Lens Coating | Uncoated |
| Product Type | Splash Shield |
| Material | Acrylic |
| Disposable | Reusable |
| Lens Material | None |
| UV Protection | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.