Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VACUUBRAND™ Antistatic PTFE Tubing, KF 25

Catalog No. 14381075 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
24 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-381-075 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-381-075 Supplier BRANDTECH™ VACUUBRAND™ Supplier No. 20686033
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

An accessory for use with VACUU·PURE™ Pumps

High-quality antistatic PTFE tubing designed for use with VACUU·PURE™pumps. Compatible with KF DN 25 flange connections and built for excellent chemical resistance and safe dissipation of electrostatic charges.

  • Length: 1000 mm
  • Connection: KF DN 25 stainless steel flanges
  • Material: Antistatic PTFE
  • Design: Ribbed only on the outside; interior is almost completely smooth to minimize flow resistance
  • Compliance: In accordance with BS 5958:1991 / EN ISO 8031
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 1 in.
Diameter (Metric) Inner 24 mm
Material PTFE
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 26 mm
Overall Length (English) 3.3 ft.
Overall Length (Metric) 1 m
For Use With VACUU-PURE 10 C
Tubing Size KF 25
Includes Tube with KF 25 flange ends
Color Black
Flexibility Flexible
Vacuum Level Fine Vacuum
Product Type Antistatic Tubing
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.