Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Cartridge, RP/Anion-exchange, 2.5 μm, 3.9 × 5 mm

Catalog No. NC2223780 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These mixed-mode reversed-phase/anion-exchange guard cartridges are designed to protect analytical columns from matrix and sample contaminants. They are compatible with VanGuard FIT columns.

  • Chemistry: RP/Anion-exchange
  • Separation mode: Mixed mode
  • Particle substrate: Hybrid
  • pH range max: 10 pH
  • Temperature limits: 60°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: C18 AX
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 95 Å
  • Format: VanGuard FIT Cartridge
  • Surface area: 270
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • Technique: LC
  • USP classification: L78
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Carbon load: 17%
  • Units per package: 3 pk

Catalog No. NC2223780 Supplier Waters Corp Supplier No. 186009403
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These mixed-mode reversed-phase/anion-exchange guard cartridges are designed to protect analytical columns from matrix and sample contaminants. They are compatible with VanGuard FIT columns.

  • Chemistry: RP/Anion-exchange
  • Separation mode: Mixed mode
  • Particle substrate: Hybrid
  • pH range max: 10 pH
  • Temperature limits: 60°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: C18 AX
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.5 μm
  • Endfitting type: Parker-style
  • Pore size: 95 Å
  • Format: VanGuard FIT Cartridge
  • Surface area: 270
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • Technique: LC
  • USP classification: L78
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Carbon load: 17%
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.