Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- How the kit works:
- Students determine the equilibrium constant of three unknown acids and compare the data to known values to identify them
- Kit Includes:
- 1 x 10 g Benzoic Acid Crystals
- 1 x 10 g Potassium Hydrogen Phthalate
- 1 x 10 g Sodium Bisulfate (Sodium Hydrogen Sulfate)
- 10 x 250 mL Sodium Hydroxide, 0.1 M Solution
- 4 x 25 mL Phenolphthalein, 1% in IPA Solution
Specifications
Specifications
| Grade Level | High School, Higher Ed |
| Grade | 9 to 12 |
| Class Size | 15 Lab Groups |
| Product Type | AP Chemistry Lab Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?