Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- How the kit works:
- In column chromatography, the mixture to be analyzed is applied to the top of the column, and the eluent is passed through by gravity or air pressure. As equilibrium is established between the adsorbed solutes and the flowing solvent, the mixture components move at different rates due to their varying interactions with the stationary and mobile phases, resulting in separation. The individual components are then collected as they elute from the bottom of the column
- Kit Includes:
- 4 X 25 mL Isopropyl Alcohol
- 1 X 100 g Silica gel 60
- 2 X 15 mL Dye Mixture
- 15 Pipettes
- Glass Wool
Specifications
Specifications
| Grade Level | High School, Higher Ed |
| Grade | 9 to 12 |
| Class Size | 15 Lab Groups |
| Product Type | AP Chemistry Lab Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?