Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- How the kit works:
- The way a crystalline material absorbs or reflects light depends on its crystal structure, which can change when heat is applied. In this experiment, two compounds formed by reacting metal salts with the [HgI₄]²⁻ ion are heated on a hot plate, causing a color change. Upon cooling, the compounds return to their original color, demonstrating a reversible change in crystal structure
- Kit Includes:
- 3 x 25 g Mercury (II) Chloride
- 3 x 25 g Potassium Iodide
- 1 x 15 g Silver Nitrate
- 2 x 25 g Copper (II) Chloride, Anhydrous
Specifications
Specifications
| Grade Level | High School, Higher Ed |
| Grade | 9 to 12 |
| Class Size | 15 Lab Groups |
| Product Type | AP Chemistry Lab Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?