Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Environmental Science: Microbial Activity in Soil
SCI_ED

Catalog No. S000827 Shop All Aldon Products
Change view
Click to view available options
Product Type:
Microbial Activity in Soil
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S000827 Microbial Activity in Soil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S000827 Supplier Innovating Science™ Supplier No. IS9905
Add to Cart
Add to Cart

This activity lets you simulate carbon dioxide production by soil microorganisms, highlighting the soil's vital ecological role, helping learn about carbon's crucial role in soil function, benefiting both crops and animals.

Soil holds the most significant portion of active carbon on earth, at an estimated equivalent of around three times the total amount of carbon stored in the atmosphere. Not only is carbon critical to soil function and productivity, but it is also a main component of overall healthy soil conditions that affects both animal and crop life. These activity-based kits help simulate the production of carbon dioxide due to microorganisms in soil.

  • This kit contains enough materials for 8 groups of students and comes with a Teacher's Manual and a Student Study Guide Copymaster.
  • The activity covers AP Environmental Science primary learning objective ERT-4.C.
  • It will take approximately 40 minutes over the course of 2 days to complete this activity (Day 1: 30 minutes and Day 2: 10 minutes).

Kit contains:

  • 4 Bromothymol Blue pH Indicator, 50 mL
  • Soil, Bag
  • Sugar Quicksolution 0.1%, to make 200 mL
  • Sugar Quicksolution 1%, to make 200 mL
  • Sugar Quicksolution 10%, to make 200 mL
  • 25 Containers
  • 25 Bags, 8 x 10 in.
  • 25 Plastic Reservoirs
  • 9 Spoons
  • 9 Cups, 5 oz.
  • 25 Pipettes, 3 mL
  • 9 Bromothymol Blue pH Color Charts

Needed but not supplied:

  • Graduated Cylinders, 25 mL
  • Graduated Cylinder, 100 mL

Specifications

Grade Level High School
Grade 9 to 12
For Use With (Application) Education
Class Size 8 Lab Groups
Product Type Microbial Activity in Soil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.