Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Environmental Science: Salt Toxicity
SCI_ED

Catalog No. S000829 Shop All Aldon Products
Change view
Click to view available options
Product Type:
Salt Toxicity
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S000829 Salt Toxicity
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S000829 Supplier Innovating Science™ Supplier No. IS9901
Add to Cart
Add to Cart

Model the salt toxicity of three different salts using radish seeds and process of determining the LD50 for three different salts: NaCl, MgCl2, and CaCl2.

  • Model the salt toxicity of three different salts using radish seeds and the process of determining the LD50 for three different salts: NaCl, MgCl2 and CaCl2.
  • This kit contains enough materials for 8 groups of students and comes with a Teacher's manual and Student Study Guide Copymaster.
  • The activity covers AP Environmental Science primary learning objectives STB-3.B, EIN-3.A, and EIN-3.B.
  • It will take a total of 90 minutes with a 5 to 7-day wait time to complete this activity (Day 1: 45 minutes and Day 2: 45 minutes).

Kit contains:

  • Sodium Chloride Quicksolution, makes 500 mL of 3% Solution
  • Magnesium Chloride Quicksolution, makes 500 mL of 3% Solution
  • Calcium Chloride Quicksolution, makes 500 mL of 3% Solution
  • Radish Seeds, 20 g
  • 48 Germination Trays with Lids
  • 48 Pipettes
  • 48 Cups, 5 oz.
  • 32 Stir Sticks
  • Toothpicks

Needed but not supplied:

  • Graduated Cylinders, 50 or 100 mL
  • Distilled Water
  • Scissors
  • Paper Towels
  • Marker

Specifications

Grade Level High School
Grade 9 to 12
For Use With (Application) Education
Class Size 8 Lab Groups
Product Type Salt Toxicity
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.