Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ AP Environmental Science: Soil Compaction in Agriculture
GREENER_CHOICESCI_ED

Catalog No. S000823 Shop All Aldon Products
Change view
Click to view available options
Product Type:
Soil Compaction in Agriculture
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S000823 Soil Compaction in Agriculture
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer.
Catalog No. S000823 Supplier Innovating Science™ Supplier No. IS9907
Add to Cart
Add to Cart
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer.

Simulate the effects of soil compaction to examine the impacts of agricultural mechanization on the environment.

Test a local water body for a variety of parameters to determine overall water quality and learn about different indicators and sources of pollution.

  • This kit contains enough materials for 8 groups of students and comes with a Teacher's manual and Student Study Guide Copymaster.
  • The activity covers AP Environmental Science primary learning objectives EIN-2.C and EIN-2.D.
  • It will take a total of 2 to 2.5 hours over the course of 7 days to complete this activity (Day 1: 30 - 40 min, Day 7: 45 min - 1 hour).

Kit contains:

  • Pea Seeds, 80 g
  • 32 Growing Cups, 9 oz.
  • Soil, Bag
  • Sand, 3 kg
  • Clay Powder, 1 kg
  • 8 Scooping Cups
  • 16 Mixing Bags, 8 x 10 in.
  • 4 Misting Bottles

Specifications

Grade Level High School
Grade 9 to 12
For Use With (Application) Education
Class Size 8 Lab Groups
Product Type Soil Compaction in Agriculture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.