Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Custom Networks Inc APC Symmetra LX Extended Run Rack-mount, With 3 SYBT5, 208V, 5U
SDP

Catalog No. NC3978297
Encompass_Preferred

The Symmetra LX Extended Run Rack-mount unit is a battery accessory designed for critical power applications. It is equipped with three battery modules and operates at 208V. Featuring a 5U rack-mountable form factor, it ensures efficient use of space. This unit is ideal for extending the runtime of compatible UPS systems.

  • Connects to a compatible UPS or an existing XR frame for extended runtime during power outages.
  • Comes pre-populated with three battery modules.
  • Features a rackmount form factor with a 5U rack height.
  • Allows daisy-chaining of multiple XR frames for increased runtime.
  • Utilizes lead-acid battery technology.
  • Operating temperature: 0°C to 40°C.
  • Operating altitude: 0 to 10,000 ft.
  • Relative humidity: 0 to 95%.
  • Certified to UL 1778 and CSA standards.

Catalog No. NC3978297 Supplier Custom Networks Inc Supplier No. SYARMXR3B3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Symmetra LX Extended Run Rack-mount unit is a battery accessory designed for critical power applications. It is equipped with three battery modules and operates at 208V. Featuring a 5U rack-mountable form factor, it ensures efficient use of space. This unit is ideal for extending the runtime of compatible UPS systems.

  • Connects to a compatible UPS or an existing XR frame for extended runtime during power outages.
  • Comes pre-populated with three battery modules.
  • Features a rackmount form factor with a 5U rack height.
  • Allows daisy-chaining of multiple XR frames for increased runtime.
  • Utilizes lead-acid battery technology.
  • Operating temperature: 0°C to 40°C.
  • Operating altitude: 0 to 10,000 ft.
  • Relative humidity: 0 to 95%.
  • Certified to UL 1778 and CSA standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.