Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M&I Materials Apiezon™ T Grease

Catalog No. 1463815E
Change view
Click to view available options
Volume (English):
0.881 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
14-638-15E 0.881 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-638-15E Supplier M&I Materials Supplier No. FAP/G/T00025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Low vapor pressure sealing agents and lubricants for high-vacuum applications

Apiezon products are silicone-free, high-purity hydrocarbons distilled from selected petroleum feedstock in a molecular still.

  • T Grease is for high-temperature applications

Specifications

Product Type T Grease
For Use With (Application) Low vapor pressure sealing agents and lubricants for high-vacuum applications
Pressure 4.6 x 109 torr
Quantity 10 Pk.
Temperature (English) 50°F to 248°F
Temperature (Metric) 10°C to 120°C
Volume (English) 0.881 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.