Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Applicator Sticks

Catalog No. 22029641
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
22-029-641 Sterile
22-029-491 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-029-641 Supplier Puritan™ Supplier No. 25807 2W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Straight cut splinter free ends; Multi-use applicator stick; For applying or stirring medicines; Biodegradable; Made in USA

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 5.81 in.
For Use With (Application) Multi-use applicator stick, for applying or stirring medicines
Product Type Applicator
Diameter (Metric) Handle 0.21 cm
Length (Metric) 14.7 cm
Sterility Sterile
Handle Material Wood
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.