Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cotton Swab, Wood Handle
SCI_ED

Catalog No. S450941
Change view
Click to view available options
Length (Metric):
15.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S450941 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S450941 Supplier Puritan Medical Products Company LLC Supplier No. 806WCX

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Economical for use in blood-related studies or re-stocking first aid supplies.

  • Cotton-tipped applicators have 6 in. long (15.2cm) rigid wood shaft
  • Absorbent pure cotton balls have uniform size and shape
  • Nonsterile

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.1 in.
Length (English) 6 in.
For Use With (Application) Applying salves or ointments, specimen collection, wound care, applying salves or ointments, removing dirt, contamination, fluxes or resins
Product Type Applicator
Diameter (Metric) Handle 0.254 cm
Length (Metric) 15.2 cm
Length (English) Handle 5.8 in.
Length (Metric) Handle 14.7 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.58 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Non-sterile
Tip Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.