Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate, 0.1 mL

Catalog No. 4346907
Encompass_Preferred
Change view
Click to view available options
Quantity:
10 Plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
43-469-07 10 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 43-469-07 Supplier Applied Biosystems™ Supplier No. 4346907
  • $66.25
    $62.65 / Each of 1

    Save $3.60

    5% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Reduces PCR reaction time from 2 hours to as little as 25 minutes

  • Integral component of Applied Biosystems Fast PCR System
  • Maximum thermal conductivity for precise thermal cycling
  • Reproducible, specific, and sensitive PCR results in just 25 minutes
  • Validated with other system components for consistent results
  • Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
  • Increased thermal contact for faster, more uniform heating
  • Advanced design dramatically increases its thermal contact with Applied Biosystems Veriti™ 96-Well Fast Thermal Cycler
  • Consistent well-to-well thickness helps all samples cycle through PCR process uniformly

  • Platform: 310 Genetic Analyzer, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOnePlus™, Veriti™ Dx Fast Thermal Cycler, Veriti Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA 7 Fast System

Applications: Fast Real-Time PCR, PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Certifications/Compliance Certified DNA/RNase Free
Content And Storage Contains 10 plates.

May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely.
Packaging 10 Plates
Product Line MicroAmp
Color Optical
Product Type Microplate
For Use With (Equipment) Thermal Cycler, Genetic Analyzer, DNA Analyzer
Skirt Style Semi
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 0.1 mL
Quantity 10 Plates
Reaction Speed Fast
Shipping Condition Room Temperature
Show More Show Less
Are the MicroAmp Optical 96-Well Reaction Plates and MicroAmp Optical 384 -Well Reaction Plates autoclavable?

Our microplates are certified to be DNA, RNase and PCR inhibitor free as long as they are kept in the original packaging bag. They are not meant to be autoclaved.

Can I use MicroAmp Fast Optical 96-Well Reaction Plate, 0.1 mL (Cat. No. 4346907) for qPCR, and how is it different from MicroAmp Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL (Cat No. 4346906)?

Yes, the MicroAmp Fast Optical 96-Well Reaction Plates, 0.1 mL (Cat. No. 4346907) can be used for qPCR. You can confirm this on the product page, next to "related applications".
However, please note that these plates may not be compatible with all qPCR instruments. You can find compatibility information in the Thermo Scientific PCR Plate Selection Guide, and you can find which plates are compatible with your instrument on the PCR and qPCR Plastics Selection Tool. The main difference between MicroAmp Fast Optical 96-Well Reaction Plate, 0.1 mL and the MicroAmp Fast Optical 96-Well Reaction Plates with Barcode, 0.1 mL (Cat. No. 4346906) is that the latter plates have a barcode. Additionally, a box of Cat. No. 4346906 contains 20 plates, whereas a box of Cat. No. 4346907 contains 10 plates.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.