Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Standards Kit, Alliance with RI Detector Qualification, Reversed Phase, RI, 10 mL

Catalog No. 50792748 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This standards kit is designed for HPLC system verification. It contains standards suitable for verifying system reproducibility, detector gain linearity, injector accuracy, and injector carryover.

  • Separation mode: Reversed phase
  • Detection method: RI
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: LC
  • Shelf life: 36 months
  • Shipping condition: Ambient
  • Volume: 10 mL
  • Type: Qualification
  • Application: System performance

Catalog No. 50-792-748 Supplier Waters Corp Supplier No. 700002391
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standards kit is designed for HPLC system verification. It contains standards suitable for verifying system reproducibility, detector gain linearity, injector accuracy, and injector carryover.

  • Separation mode: Reversed phase
  • Detection method: RI
  • Formulation: Liquid
  • Storage condition: Room temperature
  • System type: LC
  • Shelf life: 36 months
  • Shipping condition: Ambient
  • Volume: 10 mL
  • Type: Qualification
  • Application: System performance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.