Learn More
Ready America™ Aqua Blox™ Emergency Drinking Water Pallet

Description
- Aqua Blox (200 mL, 6.75 oz.) boasts a 5-Year Shelf Life without the addition of additives or preservatives
- All water is received from a municipal water source and undergoes a UHT Pasteurizing Process before being packaged into a sterile, hermetically sealed, seven-layer carton
- Pallet includes a total of 3808 Aqua Blox (202 gallons total)
- No risk of water molecules penetrating packaging, No risk of package migration or unsavory taste
Specifications
Specifications
| Product Type | Emergency Water |
| Material | Tetra Brick |
| Color | White |
| Height (English) | 47 in. |
| Height (Metric) | 119.38 cm |
| Length (English) | 40 in. |
| Length (Metric) | 101.6 cm |
| Weight (English) | 1029 lb. |
| Weight (Metric) | 467.72 kg |
| Width (English) | 48 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.