Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Aqua Self-Laminating Vinyl Wrap Around Labels

Catalog No. 19221717 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
1.437 x 0.5 in.
1.5 x 1 in.
1.5 x 2 in.
2.25 x 1 in.
2.25 x 2 in.
3 x 2 in.
Quantity:
1400/Roll
1900/Roll
2500/Roll
3500/Roll
3600/Roll
5000/Roll
6800/Roll
700/Roll
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19-221-717 0.75 x 0.5 in. 6800/Roll
19-221-516 2.25 x 2 in. 700/Roll
19-221-563 1.5 x 1 in. 1400/Roll
19-221-395 3 x 2 in. 1900/Roll
19-221-519 0.75 x 0.5 in. 2500/Roll
19-221-394 2.25 x 1 in. 2500/Roll
19-221-483 1.5 x 1 in. 3500/Roll
19-221-392 1.5 x 1 in. 3600/Roll
19-221-665 1.5 x 2 in. 3600/Roll
19-221-465 1.437 x 0.5 in. 5000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-221-717 Supplier Brady™ Supplier No. WRAP1417AQ
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep your wire identification secure with a high-performance design featuring extra-strong adhesive.

  • Features a white or color printable area and a clear tail that wraps around the marker and protects the print
  • Extra strength adhesive for standard wire and cable identification and also adhesion in high-humidity conditions, on smaller diameter wires, and on challenging wire jacket materials including Teflon™, silicone, braided and traditional PVC
  • Self-extinguishing material with outstanding resistance to abrasion, handling, oil, water and dirt
  • Select sizes available in 12 colors for TIA-606-B and TIA 598 color coding of data center cabling, network infrastructure, and electrical wires and cables
  • A ribbon is required to print this material. Use Part Number B30-R4300 or A62-R4300

Specifications

Adhesive Type Permanent Acrylic
Color Aqua
Finish Matte
Format Label
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Quantity 6800/Roll
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.