Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Aquanex™ Ultrapure Tap to Type I/II Water Purification System with Touch Smart Dispenser

Catalog No. 01670739
Change view
Click to view available options
Description:
Aquanex 10 L
Aquanex 30 L
Includes:
Barnstead Pre-Treatment System, Start-up Consumables
Weight (Metric):
31 kg dry, 46 kg wet
32 kg dry, 57 kg wet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Includes Weight (Metric)
01-670-739 Aquanex 10 L Barnstead Pre-Treatment System, Start-up Consumables 32 kg dry, 57 kg wet
01-670-740 Aquanex 30 L Barnstead Pre-Treatment System, Start-up Consumables 31 kg dry, 46 kg wet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-670-739 Supplier Thermo Scientific™ Supplier No. 7101011
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Count on the Thermo Scientific™ Aquanex™ Ultrapure Water Purification System for convenience, flexibility and reliable water purity. With an intuitive touch screen interface and easy-access consumables, you can spend more time on your research and less time maintaining your equipment

The Thermo Scientific™ Aquanex™ system is designed to truly help make life easier in lab with an intuitive touch screen interface, easy-access consumables, and smart dispensing features. The easy-to-use interface caters to users that need secured access and seamless event logging, system monitoring, and reporting. A new innovative cartridge design provides low TOC, a longer cartridge life, and an easy-to-change design.

Easy-to-use Design:

  • Simple to use touchscreen user interface guides you through start up and consumable changes
  • Aquanex Touch Smart Dispenser - Use the interface on the unit or handheld dispenser to wake/set/run water dispensing 
  • Flexibility of dispensing – use the dispenser on while mounted on the stand, or remove the pipette style dispenser to hover over larger containers 
  • Change out cartridges with ease – cartridges slide out with the press of a button and the new cartridges automatically connect and recognized by the unit when inserted
  • Quickly access consumables under the magnetic front panel – no complicated fixtures required
  • Simple set-up, with quick-connect fixtures makes installation a breeze 

Reliable Water Quality at Your Fingertips:

  • Secured log in feature, and seamless event logging, monitoring, and reporting reduces audit time
  • High Flow smart dispensing enhances user experience Industry leading dispensing accuracy Innovative cartridge design for <3PPB TOC and enhanced cartridge life heavy duty ultra filter and 0.1 micron-POU Final filter for high quality reliable ultrapure water all the time
  • Automatic Leak Detection and system shut off for safer lab environment 

 New Sustainability Selection Mode:

  • Choose your operation mode to choose how the Aquanex Water Purification system will work best for your lab. Choose from Water Saver Mode, DI Pack Saver Mode, or Dynamic Mode
  • Water saver mode will save water by recirculate water through the system while filling the tank. Utilizing Water Saver mode can save up to 50% more water than Pack Saver mode, but may impact the life of the cartridges and consumables 
  • Pack saver mode will limit the recirculation of waste water through the system to get the most life out of your DI Cartridges and other consumables 
  • Dynamic mode will let the Aquanex system intelligently choose between Pack saver and Water saver mode given your local water quality. This mode will provide an optimum water saving to cost of operation benefits ratio.

Simplified Ordering

  • The 10 L Aquanex™ Water Purification System is shipped with all of the items needed to get started, including the 10 L main unit, Aquanex™ Touch Smart Dispenser and Stand (Type 1), and Aquanex™ DI Cartridge Packs. SKU 7101011 will also ship with the Barnstead Prefiltration system
  • The 30 L Aquanex™ Water Purification System is shipped with all of the items needed to get started, including the 30L main unit, Aquanex™ Touch Smart Dispenser and Stand (Type 1), 30L Water Storage Tank, and Aquanex™ DI Cartridge Packs. SKU 7301031 will also ship with the Barnstead Prefiltration system
  • Wall mounting brackets for the Aquanex™ water system or 30L tank must be purchased separately 
  • The Type II water hand dispenser kit accessory must be purchased separately (Part Number 50138221)
TRUSTED_SUSTAINABILITY

Specifications

Description Aquanex 10 L
Feedwater Source Potable Tap
Flow Rate ≥2 L/min.
Product Water Type Type 1
Resistivity 18.2 MΩ•cm
Includes Barnstead Pre-Treatment System, Start-up Consumables
Dimensions (L x W x H) 24.5 x 24 x 16 in. (62.2 x 61 x 40.6 cm)
Weight (English) 70 lb. dry, 125 lb. wet
Weight (Metric) 32 kg dry, 57 kg wet
Daily Output 100 L
Endotoxin Concentration 0.001 EU/mL
Product Type Water Purification System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.