Learn More
Description
- Aquaphenol™ is a solution of double-distilled phenol saturated with ultra-pure water (approx 30%).
- It does not contain antioxidant or additives.
- Aquaphenol™ has an acid pH and can be used directly for RNA extraction.
- For DNA extraction, pH can be quickly adjusted to 7,5 or 8 using pH maker solutions and protocols included.
Specifications
Specifications
| Color | Colorless |
| Content And Storage | Store at 4°C. Store under nitrogen. Protect from light. |
| Formulation | Water saturated Phenol |
| For Use With (Application) | RNA/DNA isolation |
| Product Type | Biochemicals |
| Quantity | 4 x 250 mL |
| Form | Solution |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.