Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Aquarium/Terrarium Ventilated Cover
SDPSCI_ED

Catalog No. S37302 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S37302 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Catalog No. S37302 Supplier Carolina™ Supplier No. 670389
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Prevents escape of specimens and easily converts the aquarium to terrarium.

  • Flexible, snug-fitting
  • Dial ventilator helps control air flow
  • Dimensions: 20.3 x 30.9 x 7.1cm ( 8 x 12.2 x 2.8 in.)
  • Non-Living

Specifications

Product Type Plastic Terrarium
Material Plastic
Quantity 1 Ea.
Length (English) 11.25 in.
Length (Metric) 28.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.