Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Aquasearcher™ Conductivity Meter AB23EC
SCI_ED

Catalog No. S05304 Shop All OHAUS Products
Change view
Click to view available options
Type:
Conductivity Meter with Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S05304 Conductivity Meter with Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05304 Supplier OHAUS™ Supplier No. 30589823/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Aquasearcher™ Conductivity Meter AB23EC is a simple to use benchtop meter designed to easily measure conductivity, total dissolved solids (TDS), and salinity.

  • Equipped with a large 5 in. LCD display and six instructional menu buttons
  • Features a 99 item memory for measurements and last calibration
  • Choose between just the AB23EC meter with electrode holder and a full kit including AB23EC meter, electrode holder, STCON3 probe, and four conductivity standard kits (1413 μS/cm, 50 mL)
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ±1% Reading ±3 LSD
Includes AB23EC Meter, Electrode Holder, STCON3 Probe, 4 Conductivity Standard Kits (1413 μS/cm, 50 mL)
Measurement Modes Auto-stop, Continuous
Calibration Linear
Calibration Points 1 Point Cell Constant
Range (Conductivity) 0.01 μS/cm to 199.9 mS/cm
Range (Salinity) 0 to 99.9 psu
Range (TDS) 0.1 mg/L to 199.9 g/L
Temperature Range (Metric) 0.0°C to 100.0°C
Range (Resistivity) 0.01 μ/cm to 19.99 μ/cm
Display Type LCD
Data Points 99 Sets
IP Rating None
Type Conductivity Meter with Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.