Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Cut Pro™ 9366 Aramid Fiber Gloves, PVC Dots

Catalog No. 19813573 Shop All MCR Safety Products
Change view
Click to view available options
PVC dots on both sides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-813-573 PVC dots on both sides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-813-573 Supplier MCR Safety Supplier No. 9366L
This item is not returnable. View return policy

Aramid fiber string knit gloves are used for general purpose work applications and black PVC dots help provide secure grip, cut resistance and abrasion resistance.

  • 7-gauge, Kevlar™ aramid fiber
  • High comfort level
  • Allows manual dexterity
  • PVC dots on both sides
  • Launderable

Specifications

ANSI Abrasion Rating ANSI 2
Coating Material PVC Dots (2 Sides)
Color Yellow
Cut Resistance Rating ANSI A3
Material Aramid Fiber, PVC
Product Type Cut-resistant Gloves
Size Large
For Use With (Application) air conditioning manufacturing, assembly line, cut protection, flame protection, food service, Glass handling, HVAC, Knife handling, light heat protection, warehousing
Glove Cuff Style Knit
Hem Color White
Model 9366L
Yarn Gauge 7
Length (English) 10.5 in.
Length (Metric) 26.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.