Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ Aramid Fiber Gloves with Wool Insulation

Catalog No. 19056529
Encompass
Click to view available options
Length (English):
18 in.
23 in.
Length (Metric):
46 cm
58 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Gloves offer high temperature protection

  • Aramid Fiber construction
  • Fully sock lined with wool

Specifications

Color Yellow
Hand Specific
Material Aramid Fiber
Size Universal
For Use With (Application) Aluminum Extrusion, Steel Fabrication, and Glass Manufacturing
Glove Cuff Style Open
Liner Material Wool
Yarn Weight 22 oz.
Length (English) 18 in.
Length (Metric) 46 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.