Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Black Stallion™ Aramid Fiber Gloves with Wool Insulation

Catalog No. 19056728
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
23 in.
Length (Metric):
58 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-056728 23 in. 58 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-056728 Supplier Black Stallion™ Supplier No. DK123
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves offer high temperature protection

  • Aramid Fiber construction
  • Fully sock lined with wool

Specifications

Color Yellow
Hand Specific
Material Aramid Fiber
Size Universal
For Use With (Application) Aluminum Extrusion, Steel Fabrication, and Glass Manufacturing
Glove Cuff Style Open
Liner Material Wool
Yarn Weight 22 oz.
Length (English) 23 in.
Length (Metric) 58 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.