Learn More
Description
- High heat gloves are capable of withstanding extreme temperatures up to 500°F
- Cotton lining provides comfort and additional heat resistance
- Gloves are laundered and retain heat resistance even after repeated washings
- Made in the USA
Specifications
Specifications
| Certifications/Compliance | ANSI Flame Rating Level 4 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White, Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Material | Aramid Fiber, Nomex |
| Product Type | High Heat Gloves |
| Size | Large |
| Temperature (English) Max. | 500°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.