Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Arc Flash Labels - Adhesive Vinyl - 5 in H x 7 in W

Catalog No. 19104684 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
5 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-104-684 5 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-684 Supplier Brady™ Supplier No. 121443
  • $33.25
    $23.65 / Pack of 5

    Save $9.60

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flexible Vinyl Film (B-7569) with ultra-aggressive adhesive sticks permanently to rough, highly textured and difficult to adhere to surfaces.

  • Permanent acrylic adhesive sticks to a wide variety of surfaces
  • Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
  • Up to 3 year average outdoor durability
  • Service temperature of -4°F to 167°F (-20°C to 75°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance NEC; NFPA 70E; OSHA 1910.331-335
Description Self-adhesive Label
Adhesive Type Permanent Acrylic
Color Black/Orange on White
Finish Gloss
Format Label
Material Vinyl
Printable Sides Single-side Printable
Product Type Label
Languages English
Quantity 5/Pk.
Shape Rectangle
Size (English) 7 x 5 in. (W x H)
Dimensions (L x W) 5 x 7 in.
Width (English) 7 in.
Width (Metric) 132.08 mm
Height (English) 5 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.